NRR 23 Ear Muff in Orange
H70 Vibe® NRR 23 Ear Muff in Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI S3.19 1974
- Application:
- Industrial, Lawn Mowers, Traffic Work Zones
- Collection:
- H70 Vibe®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Material:
- Plastic
- Material Type:
- Nylon, Vinyl
- Noise Reduction Rating:
- 23