M and L Size High Visibility and Reflective Vest in Lime
M and L Size High Visibility and Reflective Vest in Lime
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Class II
- Clothing Size:
- M/L
- Color Finish Name:
- Lime
- Material:
- Plastic
- Reusable:
- No