Jackson Safety

Magnum Safety Glasses with Black Frame & Yellow Lens

Part #K19826  |  Manufacturer Part #19826

Glasses Lens Color:
Yellow

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Classic magnum style ergonomically dimensioned for 3-point fit - the ultimate in comfort
  • New improved fit ergonomic nose pad with self-adjusting rubber fingers
  • Seven base cut-to-shape Spherical lens with nose pad posts molded as 1 unit
  • Built-in hinge stops to virtually eliminate scratching of lens interior
  • Elimination of retention screws with new mechanical snap fit of lens to frame
  • Exceeds ANSI Z87.1 high velocity industrial standards and provides maximum UV protection

Specifications

ANSI Specifications: ANSI Z87.1-2003

Clothing Size: One Size Fits All

Collection: Magnum

Glasses Frame Color: Black

Glasses Lens Color: Yellow

Material: Plastic

Material Type: Polycarbonate

Type: K19826