Nemesis™ Anti-Fog Safety Glasses

Part #J25679  |  Item #2840594  |  Manufacturer Part #25679

$ 6.17 EACH

Glasses Lens Color:

Clear
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Soft-touch temples for added comfort
  • Provides 99.9% UVA/ UVB/UVC protection
  • Includes neck cord
  • Single lens wrap-around protection
  • Glasses frame color: black
  • Meets ANSI Z87.1+ standards for impact
  • Patented FLEX-DRY designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose – all for long-term comfort

Documents

Specifications

ANSI Specifications: ANSI Z87.1

Application: Safety

Clothing Size: One Size Fits Most

Collection: Nemesis™

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Glasses Frame Color: Black

Glasses Lens Color: Clear

Height: 1-18/25 in

Material: Plastic

Material Type: Polycarbonate

Reusable: Yes