Anti-Fog Safety Glasses with Amber Lens and Black Frame
V30 Nemesis Anti-Fog Safety Glasses with Amber Lens and Black Frame
Frequently Purchased Together
Product Details
- Sleek, sporty style
- Lightweight construction
- Soft-touch temples for added comfort
- Base Curve 8
Specifications
- ANSI:
- ANSI Z87.1+
- Application:
- Residential
- CE Approved:
- No
- Collection:
- V30 Nemesis
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Amber
- Material:
- Plastic
- Material Type:
- Nylon, Polycarbonate