Anti-Fog Safety Glasses with Smoke Lens and Black Frame

You last purchased this on
 
Jackson Safety

V30 Nemesis Anti-Fog Safety Glasses with Smoke Lens and Black Frame

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jackson Safety

V30 Nemesis Anti-Fog Safety Glasses with Smoke Lens and Black Frame

  • Fast #
  • Part #J22475
  • Item #3982777
  • Manufacturer Part #22475
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides 99.9% UV protection
  • Includes a neck cord
  • Soft touch temples, light weight construction and single lens wrap around protection
  • Includes free neck cord
  • Base Curve 8
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1+
Application:
Residential
CE Approved:
No
Collection:
V30 Nemesis
Glasses Frame Color:
Black
Glasses Lens Color:
Smoke
Material:
Plastic
Material Type:
Nylon, Polycarbonate