Over-the-Glass Safety Glass with Black Frame
Over-the-Glass Safety Glass with Black Frame
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z87.1
- Glasses Frame Color:
- Black
- Material:
- Plastic
- Material Type:
- Polycarbonate