Plastic Headgear Window
Plastic Headgear Window
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unbound
- Made from optical grade polycarbonate
- Clear plastic shield with 99.9% UV protection
- Meets the ANSI Z87.1 standards
Specifications
- ANSI:
- ANSI Z87.1
- Material:
- Plastic