Ratchet Hard Hat in Blue

You last purchased this on
 
Jackson Safety

Ratchet Hard Hat in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jackson Safety

Ratchet Hard Hat in Blue

  • Fast #
  • Part #J20393
  • Item #4513869
  • Manufacturer Part #20393
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z89.1 Class C, G and E
Clothing Size:
Standard
Color Finish Name:
Blue
Material:
Plastic
Material Type:
HDPE, Polyethylene