Jackson Safety Ratchet Hard Hat

J2039

Color Finish

Starting at $12.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z89.1 Class C, G and E
Clothing Size
Standard
Color Finish
Blue
Material
Plastic
Material Type
HDPE, Polyethylene

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday