0 items

Jackson Safety Magnum® Safety Glasses

J199

Glasses Lens Color

Clear
Starting at $8.61
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in hinge stops
  • Ergonomically designed
  • Provides 99.9% UV protection
  • Self-adjusting nose pad

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Clothing Size
One Size Fits All
Collection
Magnum®
Glasses Frame Color
Black
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday