Jackson Safety
Safety Glasses with Black Frame & Amber Lens
Part #J14469 | Item #357098 | Manufacturer Part #14469
$
8.12
EACH
Glasses Lens Color
Product Details
- 99.9% UV protection
- Scratch-resistant polycarbonate lens
- Nylon frame with adjustable temples for an individual fit with five different lengths
Specifications
ANSI Specifications: ANSI Z87.1
Clothing Size: One Size Fits All
Glasses Frame Color: Black
Glasses Lens Color: Amber
Material: Plastic