Safety Glasses with Black Frame & Black Lens

You last purchased this on
 
Jackson Safety

V20 Visio™ Safety Glasses with Black Frame & Black Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jackson Safety

V20 Visio™ Safety Glasses with Black Frame & Black Lens

  • Fast #
  • Part #J14476
  • Item #1402467
  • Manufacturer Part #14476
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Scratch-resistant polycarbonate lens and plastic frame
  • Lightweight design and comfortable fit
  • Tinted lenses with 99.9% UV protection
  • Meets ANSI Z87.1+ standards
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1+
Application:
Chipping, Grinding, Manufacturing, Sanding, Transportation
CE Approved:
No
Collection:
V20 Visio™
Glasses Frame Color:
Black
Glasses Lens Color:
Indoor/Outdoor
Material:
Plastic
Material Type:
Polycarbonate
Visible Light:
0.5 %