Safety Glasses with Black Frame & Clear Lens
Safety Glasses with Black Frame & Clear Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sport styling
- Scratch-resistant
- Non-slip rubber nose piece
- Maximum UV protection
- High velocity industrial standards
- Polycarbon lens exceeds ANSI Z87.1
Specifications
- ANSI:
- ANSI Z87.1-2003
- Clothing Size:
- One Size Fits All
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate