0 items

Jackson Safety Safety Glasses with Black Frame

J1446

Glasses Lens Color

Amber
Starting at $8.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 99.9% UV protection
  • Nylon frame with adjustable temples for an individual fit with five different lengths
  • Scratch-resistant polycarbonate lens

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Clothing Size
One Size Fits All
Glasses Frame Color
Black
Glasses Lens Color
Smoke
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday