6 Ratchet Hard Hat In White (One Size Fits All)
Sentry III 6 Ratchet Hard Hat In White (One Size Fits All)
Package Quantity Info:
EA: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accessory slots for attaching additional protection options
- Lightweight for comfort
- Low-riding nape strap prevents cap from slipping
- Lightweight-only 12.5 oz
- Meets the ANSI Z89.1, class C, G & E standard
Documents
Specifications
- ANSI:
- ANSI Z89.7
- Clothing Size:
- One Size Fits All
- Collection:
- Sentry III
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Polyethylene