0 items

Jackson Safety Sentry III Rat Hat in Orange

J14423

Color Finish

(Pricing is for Orange)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Features 6-pt. nylon web ratchet suspension system to absorb impact force and allow for more secure fit.
  • Nape strap fits low on back of head to prevent unnecessary hat shifting.
  • Universal accessory slot allows welding, hearing, and faceshield accessories to be attached quickly and easily.
  • Weight: 13 1/2 oz.

SPECIFICATIONS

ANSI Specifications
ANSI Z89.1
Clothing Size
One Size Fits All
Collection
Sentry III
Color Finish
Orange
Material
Plastic
Material Type
Polyethylene

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday