Size 7 Nitrile Foam Coated Glove in Purple
Size 7 Nitrile Foam Coated Glove in Purple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfect where strength, grip and dexterity are a must
- Typical uses include automotive and aerospace assembly, metal, glass and wood handling
- New level of performance and quality
- Washable
- Improved heat transfer stamp - ratings are visible even after glove use
Specifications
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Glove Size:
- 7
- Material:
- Rubber
- Material Type:
- Nitrile