Green Lens Black Frame Safety Glasses
V30 Nemesis Green Lens Black Frame Safety Glasses
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Z87.1 2010
- CE Approved:
- No
- Collection:
- V30 Nemesis
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Green
- Material:
- Plastic
- Material Type:
- PVC, Polycarbonate