Jackson Safety V50 Epic Indoor or Outdoor Black and Red Frame Lens Safety Glasses

J33347

Manufacturer Part #: 33347

Glasses Lens Color

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable, versatile and comfortable
  • VISICLEAR™ makes these ideal for conditions prone to frequent fogging, even in the most extreme conditions
  • VISICLEAR™ coating provides additional protection against scratches
  • Two times longer anti-fog protection than the national standard requires
  • Soft padded liner provides complete seal to protect eyes from dust and debris

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1 2010
Collection
V50 Epic
Glasses Frame Color
Black, Red
Glasses Lens Color
Indoor/Outdoor
Type
J33347

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday