Safety Glasses with Black Frame & Clear Lens

You last purchased this on
 
Jackson Safety

Visio Safety Glasses with Black Frame & Clear Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jackson Safety

Visio Safety Glasses with Black Frame & Clear Lens

  • Fast #
  • Part #J14470
  • Item #1285094
  • Manufacturer Part #14470
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wraparound protection
  • Sleek and lightweight
  • Adjustable temples
  • Provides 99.9% UV protection
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1
Clothing Size:
One Size Fits All
Collection:
Visio
Glasses Frame Color:
Silver
Glasses Lens Color:
Clear
Material:
Plastic
Material Type:
Polycarbonate