70F 24V Standard Heating Non-Programmable Thermostat

You last purchased this on
 
Jackson Systems

70F 24V Standard Heating Non-Programmable Thermostat

This product requires certification to purchase.
You last purchased this on
 
Jackson Systems

70F 24V Standard Heating Non-Programmable Thermostat

  • Fast #
  • Part #JTS70
  • Item #1601993
  • Manufacturer Part #TS-70
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
1
Application:
Residential
Auto Switching Heat:
No
Energy Star Compliant:
No
Power Source:
AC
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
Heat Only
Temperature Range:
Up to 70 Deg F
Touch Screen -:
No
Volts:
24V