1-1/100 in. O-ring
1-1/100 in. O-ring
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 300XLT and 300XN Upright Door Machines
- Energy Star Compliant:
- No
- Height:
- 1/20 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- O-Ring
- Weight:
- 0.23 lb
- Width:
- 1-1/100 in