1-4/5 in. Rinse Aid Roller in White for XL2, AXL and 24LTP Conservers
1-4/5 in. Rinse Aid Roller in White for XL2, AXL and 24LTP Conservers
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- XL2, AXL and 24LTP Conservers
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- Length:
- 1-4/5 in
- NSF Certified:
- No
- Product Type:
- Roller