3 in. Spring Latch
3 in. Spring Latch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Energy Star Compliant:
- No
- Height:
- 11/20 in
- IAPMO Listed -:
- No
- Length:
- 3 in
- NSF Certified:
- No
- Product Type:
- Spring Latch
- Width:
- 11/20 in