7-77/100 x 37/100 in. Squeeze Tube
7-77/100 x 37/100 in. Squeeze Tube
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- CONSERVER 24LT and CONSERVER 24LTP Detergent Pumps
- Energy Star Compliant:
- No
- Height:
- 37/100 in
- IAPMO Listed -:
- No
- Length:
- 7-77/100 in
- NSF Certified:
- No
- Product Type:
- Squeeze Tube
- Weight:
- 0.15 lb
- Width:
- 37/100 in