9/10 in. Rinse Nozzle
9/10 in. Rinse Nozzle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Energy Star Compliant:
- No
- Height:
- 9/20 in
- IAPMO Listed -:
- No
- Length:
- 9/10 in
- NSF Certified:
- No
- Product Type:
- Nozzle
- Width:
- 9/20 in