3/16 x 8 in. Tube for Conserver AXL2 and AXL2-CML Chemical Sanitizing Dishmachines

You last purchased this on
 
Jackson WWS

Tygoprene® 3/16 x 8 in. Tube for Conserver AXL2 and AXL2-CML Chemical Sanitizing Dishmachines

This product requires certification to purchase.
You last purchased this on
 
Jackson WWS

Tygoprene® 3/16 x 8 in. Tube for Conserver AXL2 and AXL2-CML Chemical Sanitizing Dishmachines

  • Fast #
  • Part #J57000032289
  • Item #7459882
  • Manufacturer Part #5700-003-22-89
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Conserver AXL2 and AXL2-CML Chemical Sanitizing Dishmachines
Collection:
Tygoprene®
Diameter:
3/16 in
Energy Star Compliant:
No
IAPMO Listed -:
No
Length:
8 in
NSF Certified:
No
Product Type:
Tube