Wash Arm Bearing Assembly for Conserver XL 2 Dishmachine
Wash Arm Bearing Assembly for Conserver XL 2 Dishmachine
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Conserver XL 2 Dishmachine
- Energy Star Compliant:
- No
- Height:
- 1-39/100 in
- NSF Certified:
- No
- Product Type:
- Bearing
- Width:
- 1-37/100 in