1-1/2 in. Brass Sink Trap
1-1/2 in. Brass Sink Trap
Frequently Purchased Together
Product Details
- Wall outlet 1 1/2" x 1 1/4" inlet
- All brass Fully polished & plated
- Decorative round lavatory trap
- Extension wall tubes available
- Complements majority of collections
Specifications
- Cleanout:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 7-3/4 in
- IAPMO Listed -:
- No
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- Width:
- 15 in