Jaclo Industries 1-1/2 in. Extra Long P-Trap with Round Box Escutcheon
J253XXL
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Color Finish
- Polished Nickel
- Color Finish Category
- Nickel Tones
- FM Approved
- No
- GSA Approved
- No
- Gauge
- 17
- Height
- 5-1/16 in
- IAPMO Listed
- No
- Inside Diameter
- 1-1/2 in
- Material
- Brass
- NSF Certified
- No
- Width
- 18-3/4 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday