Jaclo Industries 1-1/2 in. P-Trap with Round Box Escutcheon and Clean-Out Plug

J262

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All solid brass nuts, fully polished & plated
  • Fits 1 1/2" or 1 1/4" drains, extension tubes & tailpieces
  • P trap 1 1/2" 17 gauge with round box escutcheon & clean out plug

SPECIFICATIONS

Color Finish
Polished Chrome
Height
6-1/2 in
IAPMO Listed
No
Length
11-1/2 in
Trap Size
1-1/4 in
Width
12-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday