Jaclo Industries
1-1/4 in. Brass Sink Trap
Part #J270-MBK | Item #4907408 | Manufacturer Part #270-MBK
$
281.25
EACH
Trap Material:
BrassProduct Details
- Decorative square lavatory trap
- 1 ¼" Wall Outlet x 1 ¼" Inlet
- All brass fully polished & plated
- Complements Cubix ® collection
- Extension wall tubes available
Documents
Specifications
ASME Specifications: ASME A112.18.2 2015
CSA Certified: CSA B125.2 2015
Cleanout: No
Color Finish: Matte Black
Color Finish Category: Blacks
Height: 6 in
IAPMO Listed: No
Trap Material: Brass
Trap Size: 1-1/4 in