1-1/4 in. Finger Touch Round Lavatory Drain with Overflow in Oil Rubbed Bronze
1-1/4 in. Finger Touch Round Lavatory Drain with Overflow in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drain can be opened or closed in basin
- Replaces standard pop-ups and plugs with rubber stoppers
- Round contemporary finger touch top 2 3/4"
- With overflow
- Ideal for vessel sinks/thick installations
- Fits 1 1/2" opening (standard flange)
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pedestal Only:
- No
- Tailpiece Length:
- 10 in
- Vessel Only:
- No