0 items

Jaclo Industries 1/2 x 24 in. Vertical Drop Ceiling Nipple

J8011224

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All custom lengths available. Contact JACLO for pricing & availability
  • Brass vertical drop ceiling shower arm
  • Escutcheons 1/2" sold separately
  • IPS 1/2" x 24" length

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
24 in
IAPMO Listed
No
Installation Type
Vertical Mount
Length
24 in
Material
Brass
NSF Certified
No
Thread Length
1
WaterSense Labeled
No
Width
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday