1-7/8 in. Brass Handle in Antique Copper

Part #JT630-TRIM-ACU  |  Item #2132495  |  Manufacturer Part #T630-TRIM-ACU

$ 183.75 EACH

Color/Finish:
Antique Copper

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All brass construction
  • When used with Valve J-20686, J-20687, J-20688, or J-20689: Turning the handle turns the water on and off, controls the volume of the water, and diverts the water
  • When used with Valve J-20682: Turning the handle controls the volume of the water and diverts the water
  • When used with Valve J-VC12 or J-VC34: Turning the handle controls the volume of the water
  • Requires one of the rough valves listed above

Documents

Specifications

ADA Compliant: No

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Faucet Part Type: Handle

Length: 1-7/8 in

Material: Brass

Type: STR74821