Jaclo Industries

10 in. Brass Left Seat Shower Arm in Polished Chrome

Part #J8042-PCH  |  Manufacturer Part #8042-PCH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass 90° showerarm with escutcheon
  • Male IPS 1/2"
  • Length 10"
  • Short 2" drop on 90° bend
  • Ideal for rainheads
  • For ceiling support, see 4012, 4018, 4024, 4030, 4036, or custom lengths

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 2: Male Threaded

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 10 in

Material: Brass

NSF Certified: No

WaterSense Labeled: No

Width: 10 in