0 items

Jaclo Industries 11-3/50 in. Toilet Tank Trip Lever

J934

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass arm
  • Toilet tank "trip" lever to fit old style standard 2-piece toilets, front mount

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Type
Trip Lever
Height
1-9/16 in
IAPMO Listed
No
Length
11-3/50 in
Material
Brass
Type
Lever
WaterSense Labeled
No
Width
11-1/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday