11/16 in. Bell Escutcheon in Satin Brass for 579 Cover Tube
11/16 in. Bell Escutcheon in Satin Brass for 579 Cover Tube
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- I.D. 1 1/16"
- For use with 578 & 579 cover tubes
- Fits 1/2" Cover tube for 1/2" Copper Pipe
Documents
Specifications
- Brand Model Compatibility:
- 579 Cover Tube
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- FM Approved:
- No
- Fits Pipe Size:
- 2-3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 1-1/8 in