Jaclo Industries

11/16 in. Bell Escutcheon in Satin Nickel

Part #J7116-SN  |  Manufacturer Part #7116-SN

Color/Finish:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits 1/2" Cover tube for 1/2" Copper Pipe
  • I.D. 1 1/16"
  • For use with 578 & 579 cover tubes

Documents

Specifications

CARB OTC LEED Compliant: No

Fits Pipe Size: 2-3/8 in

GSA Approved: No

IAPMO Listed: No

Width: 1-1/8 in