1/2 in. Bell Escutcheon in Chrome

You last purchased this on
 
Jaclo Industries

1/2 in. Bell Escutcheon in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

1/2 in. Bell Escutcheon in Chrome

  • Fast #
  • Part #J7116-PCH
  • Item #2132710
  • Manufacturer Part #7116-PCH
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • I.D. 1 1/16"
  • For use with 578 & 579 cover tubes
  • Fits 1/2" Cover tube for 1/2" Copper Pipe
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Connection Type:
IPS
Escutcheon Style:
Bell
FM Approved:
No
Fits Pipe Size:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
UL Listed:
No
Width:
1-1/8 in