Jaclo Industries

12 in. Closet Supply Tube in Stainless Steel

Part #J156-SS  |  Manufacturer Part #156-SS

Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use with 3/8" O.D. Supply Valves
  • With 12" Toilet supply line with plastic Nut to Toilet
  • Quick & easy labor-saving installation, perfect for confined spaces
  • For decorative supply line option see JACLOFLEXTM

Lead Law Compliant

Documents

Specifications

Color Finish: Stainless Steel

End Connection 1: OD

End Connection 2: ID

End Connections: OD x ID

Fitting Size 1: 3/8 in

Fitting Size 2: 7/8 in

Fitting Sizes: 3/8 in x 7/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 12 in

NSF Certified: No

Outer Hose Material: Braided Stainless

Water Supply Connector Type: Toilet