1/2 x 12 in. Vertical Drop Ceiling Nipple in Satin Nickel

Part #J801-12.12-SN  |  Item #3855222  |  Manufacturer Part #801-12.12-SN

$ 71.25 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brass vertical drop ceiling shower arm
  • IPS 1/2" x 12" length
  • Escutcheons 1/2" sold separately
  • All custom lengths available. Contact JACLO for pricing & availability

Documents

Specifications

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

End Connection 2: IPS

Faucet Part Type: Nipple

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Vertical Mount

Length: 12 in

Material: Brass

NSF Certified: No

Thread Length: 1

WaterSense Labeled: No

Width: 1/2 in