Jaclo Industries 1/2 x 20 in. 90 Degree Shower Arm

J8046

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • European design
  • For ceiling support, see 4012, 4018, 4024, 4030, 4036, or custom lengths
  • Ideal for rainheads
  • Ideal with rainheads
  • Length 20"
  • Short 2" drop on 90° bend

SPECIFICATIONS

ADA Compliant
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
20 in
Width
20 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday