1/2 x 3/8 in. Copper Sweat x OD Quarter Turn Angle Pattern Toilet Supply Valve Kit with Cross Handle in Polished Chrome

Part #J631-72-PCH  |  Item #2135297  |  Manufacturer Part #631-72-PCH

$ 92.25 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete Toilet Supply Kit
  • Kit contains: One Quarter Turn Straight Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 631One 20" Copper Supply Tube P/N 772One Bell Escutcheon P/N 7116
  • One Quarter Turn Straight Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 631
  • One 20" Copper Supply Tube P/N 772
  • One Bell Escutcheon P/N 7116

Lead Law Compliant

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Sweat

End Connection 2: OD Tube

End Connections: Sweat x OD Tube

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Handle Type: Cross

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 20 in

Material: Copper

NSF Certified: No

Rigid: No

WaterSense Labeled: No

Water Supply Connector Type: Toilet