Jaclo Industries

1/2 x 3/8 in. Nominal x OD Angle Supply Valve with Cross Handle

Part #J629-PB  |  Manufacturer Part #629-PB

Fitting Sizes:

1/2 in x 3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Angle pattern copper sweat x 3/8" O.D. quarter turn ball valve
  • 1/2" sweat inlet x 3/8" O.D. outlet
  • 5" cover tube slides over 1/2" copper pipe
  • Fully finished bell escutcheon P/N 7116 included
  • White Porcelain button available - "H", "C" & plain for standard cross handle only

Lead Law Compliant

Documents

Specifications

Color Finish: Polished Brass

Color Finish Category: Brass Tones

End Connection 1: Copper

End Connection 2: OD

End Connections: Copper x OD

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Handle Type: Cross

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Copper

NSF Certified: No

Valve Size: 3/8 in

Valve Type: Angle Supply Stop Valve