Jaclo Industries 1/2 x 3/8 x 12 in. Closet Supply Kit in Polished Nickel

J586-71-PN

Manufacturer Part #: 586-71-PN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Complete Toilet Supply Kit
  • Kit contains: One Multi Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Oval Handle P/N 586One 12" Copper Supply Tube P/N 661One Escutcheon P/N 741(1) 1/2" Brass Nipple P/N 801-12.4
  • One Multi Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Oval Handle P/N 586
  • One 12" Copper Supply Tube P/N 661
  • One Escutcheon P/N 741

SPECIFICATIONS

End Connection 2
OD
End Connections
IPS x OD
Fitting Size 2
3/8 in
Handle Type
Oval
IAPMO Listed
No
NSF Certified
No
Rigid
No
Water Supply Connector Type
Toilet

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday