1/2 x 4 in. Nipple and Escutcheon in Polished Nickel
1/2 x 4 in. Nipple and Escutcheon in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- IPS 1/2" x 4" length
- Escutcheons 1/2" sold separately
- Can be used as a Brass Nipple for supply valves or Brass vertical drop ceiling nipple shower arm
- All custom lengths available. Contact JACLO for pricing & availability
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Nipple
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Brass
- NSF Certified:
- No
- Thread Length:
- 1
- WaterSense Labeled:
- No
- Width:
- 1/2 in