1/2 x 4 in. Nipple and Escutcheon in Satin Nickel

You last purchased this on
 
Jaclo Industries

1/2 x 4 in. Nipple and Escutcheon in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

1/2 x 4 in. Nipple and Escutcheon in Satin Nickel

  • Fast #
  • Part #J801-12.4-SN
  • Item #2133162
  • Manufacturer Part #801-12.4-SN
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • IPS 1/2" x 4" length
  • Escutcheons 1/2" sold separately
  • Can be used as a Brass Nipple for supply valves or Brass vertical drop ceiling nipple shower arm
  • All custom lengths available. Contact JACLO for pricing & availability
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Nipple
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Material:
Brass
NSF Certified:
No
Thread Length:
1
WaterSense Labeled:
No
Width:
1/2 in