Jaclo Industries

1/2 x 48 in. Vertical Drop Ceiling Nipple in Polished Chrome

Part #J801-12.48-PCH  |  Manufacturer Part #801-12.48-PCH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass vertical drop ceiling shower arm
  • IPS 1/2" x 48" length
  • Escutcheons 1/2" sold separately
  • All custom lengths available. Contact JACLO for pricing & availability

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 2: IPS

Faucet Part Type: Nipple

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 48 in

Material: Brass

NSF Certified: No

Thread Length: 1

WaterSense Labeled: No

Width: 1/2 in